This item is Discontinued.

Crescent Lufkin 50 ft Tape Measure, 3/8 in Blade 50

50 ft Tape Measure, 3/8 in Blade (Discontinued)

  • Mfr # 50
  • Zoro # G2511074
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50
Zoro #
G2511074
UPC #
037103450685
Country of Origin
Mexico

Dimensions

Blade Length
50 ft
Blade Width
3/8 in

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/8"
Lock Type
No Lock
Graduation Type
in /ft
Blade Coating
Clear
Features
Easy Wind Nylon Drum, Hook Ring Retained in Contoured Mouth of Case
Blade Color
Yellow
Blade Material
Steel
Rewind Type
Manual
Item
Long Tape Measure
Belt Clip
Yes
Measurement Type
SAE
Stud Markings
Yes
Case Material
ABS Plastic
Tip Style
Folding Hook, Double-Sided
Case Type
Closed
Case Color
High Visibility Orange
Standout
Not Rated
Series
Hi-Viz®

Description

Long Tape Measure, Features Easy Wind Nylon Drum, Hook Ring Retained in Contoured Mouth of Case, Case Material ABS Plastic, Tip Style Folding Hook, Double-Sided, Blade Material Steel, Blade Width 3/8 in, Case Color High Visibility Orange, Lock Type No Lock, Case Type Closed, Belt Clip Yes, Blade Coating Clear, Blade Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.