Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PHV1425N 1 X25 TAPE RULE HI VIZ ORANGE

  • Mfr # PHV1425

  • Zoro # G610385723


product price: $26.25
/ea

Key Features

Blade Length
25 ft
Case Color
Hi-Viz Orange
Blade Coating
Yellow Clad
Blade Width
1 in
Blade Style
A5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHV1425
Zoro #
G610385723
UPC #
37103252005
Country of Origin
Canada

Dimensions

Blade Length
25 ft
Blade Width
1 in

Details

Case Color
Hi-Viz Orange
Blade Coating
Yellow Clad
Blade Style
A5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.