Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PHV1433N
Zoro #
G1953581
UPC #
-
Country of Origin
China
Dimensions
Blade Length
33 ft.
Blade Width
1"
Details
Tape Measure Product Grouping
Tape Measures
Case Color
Orange
Blade Coating
Yellow Clad
Belt Clip
Removable
Blade Color
Yellow
Item
Tape,1"x33',hi-viz orange
Lock Type
Toggle
Case Material
Rubber Jacket
Description
Tape,1 In.x33',hi-viz orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.