Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in. Pipeline Slatwall Faceout; Anthracite Grey

  • Mfr # LU995047

  • Zoro # G203900685


product price: $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU995047
Zoro #
G203900685
UPC #
727272349193
Country of Origin
China

Description

10 in. Pipeline Slatwall Faceout

10" long Slatwall faceout. Constructed of heavy duty 1 1/4" diameter plumbing pipe in anthracite grey finish.

The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors.

Specifications
  • Color: Anthracite Grey
  • Size: 10"
  • Weight: 0.57 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.