This item is Discontinued.

Luggage Loader 22 in. Carry - On Bag with Backpack LU201201

This item is Discontinued.

Luggage Loader

22 in. Carry - On Bag with Backpack (Discontinued)

Mfr # LU201201
Zoro # G503929904
UPC # 652513212649
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LU201201
Zoro #
G503929904
UPC #
652513212649
Country of Origin
China

Description

Check out our huge collection of variety of Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality.

Features
  • Carry-on bag with backpack offers plenty of storage space
  • Keeps your bag belongings from spilled water, make-up, mouthwash
Specifications
  • Size: 22"
  • Material: polyester
  • Weight: 23.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.