Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap for 0.5 x 1 in. Tubing, Satin Nickel

  • Mfr # LU995014

  • Zoro # G315781219


product price: $55.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU995014
Zoro #
G315781219
UPC #
727272771666
Country of Origin
China

Description

Features -They're easy to assemble easy to move and easy to fit in even in the smallest areas of your home. -End cap for tubing Specifications - Finish: Satin Nickel - Thickness: 1.3 mm - Size: 1/2in x 1in - Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.