Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lethal 24, 1 Day Assault Pack, Olive Drab

  • Mfr # LU119692

  • Zoro # G815828889


product price: $95.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LU119692
Zoro #
G815828889
UPC #
654204586947
Country of Origin
China

Description

Lethal 1-Day Assault Pack is our quick and nimble pack that is designed to haul your things for a 1 day mission if not longer. It has similar features to our T301 T-Rex Assault pack but without the side pockets for a slimmer profile. The pack can be cinched down with the compression straps on each side of the pack to bring the load closer to the back for better balance. The main compartment offers plenty of storage room and the built-in sleeve can be used to hold a notebook computer. An additional zippered pocket on the front inside of the pack is useful for storing important items etc. M.O.L.L.E. compatible webbing on the front and sides of the pack offers additional flexibility for attaching accessories etc. A hydration bladder of your choice can be added to the internal compartment which also includes hangers and toggles to support the bladder. On the top of the T303 is a fleeced lined zippered pocket to hold your eye wear or other items that may require protection. Features -Total volume: 2 098 cu in 34 L -Material: 1000D Kodra water resistant nylon 1000 denier 100% nylon similar to 1000D Cordura -Hydration system compatible with hangers and toggles -Flexible main storage compartment -Padded shoulders and back -Compression straps -Fleece lined eye wear pocket -YKK zippers -Adjustable/removable sternum strap -Hook & loop name and flag holder -Main Compartment - 13 W x 19 H x 6.5 D in. -Front Top Pocket - 11 W x 6 H x 2 D in. -Front Bottom Pocket - 12 W x 11.5 H x 2 D in. -Main inside expandable sleeve - 13 W x 13 H in. -Color - Olive Drab -Dimension - 14 x 12 x 4 in. -Item Weight - 3.48 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.