
1 or 3 Mount, Residential Use; Non Residential Use 1 Hole (Discontinued)
- Mfr # KA-600-30CP
- Zoro # G907580435
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KA-600-30CP
Zoro #
G907580435
UPC #
810072511683
Country of Origin
Viet Nam
Dimensions
Length (In.)
2.18 Inches
Height
18.43 Inches
Width
8 Inches
Hole Dia.
1-3/8"
Connection Size
3/8"
Details
Number of Holes
1
Mounting Hole Center to Center
1 or 3
Finish
Scratch Resist
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Type
Lever
Mounting Type
Deck Mount
Material
Brass
Includes
Deck Plate | Handles | Supply Lines | Cartridge Valve
Color - Drains
Chrome
Faucet Activation
Handle
Faucet Spout
Swivel
Valve Type
Ceramic Disk
Connection
NPS
Residential / Commercial
Residential Use; Non Residential Use
Description
Bring the delicate, tropical stylings of America's best beach, home with the Kapalua single handle pulldown kitchen faucet With masterful attention to detail, this faucet features a convenient, 2 function pulldown spray head and 360degree swivel spout Available in chrome or brushed nickel finish
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.