Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3D Printer, 7 in H, 500 mm/sec, Wi-Fi

  • Mfr # KT-PR0060NA

  • Zoro # G316521173


product price: $2,299.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Print Nozzle Diameter
0.5 mm
Print Nozzle Material
Brass
Operating Temperature - Minimum
41 Degrees F
Build Speed - Maximum
500 mm/sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-PR0060NA
Zoro #
G316521173
UPC #
810234036498
Country of Origin
United States

Dimensions

Overall Width
18 in
Print Nozzle Diameter
0.5 mm
Build Height
7 in
Layer Thickness - Minimum
0.1 mm
Overall Depth
23 1/2 in
Build Depth
7 in
Filament Diameter Compatibility
2.85 mm
Build Width
7 in
Overall Height
18 in
Layer Thickness - Maximum
0.4 mm

Details

Item
3D Printer
Print Nozzle Material
Brass
Operating Temperature - Minimum
41 Degrees F
Build Speed - Maximum
500 mm/sec
Connectivity
Wi-Fi
Material Compatibility
ABS, Nylon, PC, PETG, PLA, PVA, PVB, TPU
Media Type
Filament
Manufacturer Warranty
1 yr
Includes
1 kg Polylite LulzBot Green PLA, LulzBot 16GB USB Flash Drive, LulzBot Die-Cut Sticker, Premium Tool Kit, Unlimited Access to LulzLessons Curriculum, Unlimited Downloads of Cura LE Software
Print Surface Temperature - Maximum
212 Degrees F
Operating Temperature - Maximum
113 Degrees F
Voltage
100 to 240V AC
Resolution - Minimum
0.05 mm
Operating System Compatibility
Linux, Mac, Windows
Hot End Nozzle Temperature - Maximum
554 Degrees F
Image Formats
3MF, OBJ, STL, X3D
Resolution - Maximum
0.003 mm

Description

Printer, 3D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.