Zoro Homepage

ABS Filament, Black, 3mm, 1kg Reel

  • Mfr # RM-AB0107

  • Zoro # G8179747


product price: $45.69
/ea

Key Features

Material
ABS
For Use With
3D Printers
Weight
1.00 kg
Diameter
2.85 mm
Max. Extrude Temperature
500 Degrees F (260 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-AB0107
Zoro #
G8179747
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.85 mm

Details

Item
3D Printing Filament
Material
ABS
Color
Black
For Use With
3D Printers
Weight
1.00 kg
Max. Extrude Temperature
500 Degrees F (260 Degrees C)
Min. Printed Part Temperature
-22 Degrees F (-30 Degrees C)
Max. Printed Part Temperature
150 Degrees F (68 Degrees C)
Min. Extrude Temperature
428 Degrees F (220 Degrees C)
Spool Weight
1.00 kg
Recommended Print Bed
PEI Sheet
Hot End Nozzle Temperature - Maximum
473 Degrees F
Hot End Nozzle Temperature - Minimum
428 Degrees F
Durometer
100 Shore D
Series
IC3D
Print Surface Temperature - Maximum
248 Degrees F
Print Surface Temperature - Minimum
212 Degrees F

Description

3D Printing Filament, ABS, Black, Diameter 2.85 mm, 1.00 kg, Max. Extrude Temperature 500 Degrees F (260 Degrees C), Color Family Blacks, For Use With 3D Printers, Min. Printed Part Temperature -22 Degrees F (-30 Degrees C), Max. Printed Part Temperature 150 Degrees F (68 Degrees C), Min. Extrude Temperature 428 Degrees F (220 Degrees C), Durometer 100 Shore D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.