Zoro Homepage

ABS Filament, Red, 3mm, 1kg Reel

  • Mfr # RM-AB0112

  • Zoro # G8179616


product price: $45.69
/ea

Key Features

Material
ABS
For Use With
3D Printers
Weight
1.00 kg
Diameter
2.85 mm
Min. Extrude Temperature
428 Degrees F (220 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-AB0112
Zoro #
G8179616
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
2.85 mm

Details

Item
3D Printing Filament
Material
ABS
Color
Red
For Use With
3D Printers
Weight
1.00 kg
Min. Extrude Temperature
428 Degrees F (220 Degrees C)
Max. Printed Part Temperature
150 Degrees F (68 Degrees C)
Min. Printed Part Temperature
-22 Degrees F (-30 Degrees C)
Max. Extrude Temperature
500 Degrees F (260 Degrees C)
Series
IC3D
Print Surface Temperature - Maximum
248 Degrees F
Hot End Nozzle Temperature - Minimum
428 Degrees F
Hot End Nozzle Temperature - Maximum
473 Degrees F
Recommended Print Bed
PEI Sheet
Spool Weight
1.00 kg
Durometer
100 Shore D
Print Surface Temperature - Minimum
212 Degrees F

Description

3D Printing Filament, ABS, Red, Diameter 2.85 mm, 1.00 kg, Max. Extrude Temperature 500 Degrees F (260 Degrees C), Color Family Reds, For Use With 3D Printers, Min. Printed Part Temperature -22 Degrees F (-30 Degrees C), Max. Printed Part Temperature 150 Degrees F (68 Degrees C), Min. Extrude Temperature 428 Degrees F (220 Degrees C), Durometer 100 Shore D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.