Chroma Strand INOVA-1800 Copolyester Filament, Orange 2.85mm, 1kg reel
Mfr # RM-NY0021
Zoro # G5426001
product price:Â $76.49
/ea
Free Shipping & Returns
Key Features
Material
PETG
For Use With
3D Printers
Weight
1.00 kg
Diameter
2.85 mm
Min. Extrude Temperature
446 Degrees F (230 Degrees C)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RM-NY0021
Zoro #
G5426001
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
2.85 mm
Details
Item
3D Printing Filament
Material
PETG
Color
Orange
For Use With
3D Printers
Weight
1.00 kg
Min. Extrude Temperature
446 Degrees F (230 Degrees C)
Max. Extrude Temperature
464 Degrees F (240 Degrees C)
Print Surface Temperature - Maximum
194 Degrees F
Spool Weight
1.00 kg
Print Surface Temperature - Minimum
176 Degrees F
Hot End Nozzle Temperature - Minimum
446 Degrees F
Recommended Print Bed
PEI Sheet
Hot End Nozzle Temperature - Maximum
464 Degrees F
Series
Chroma Strand INOVA-1800
Description
3D Printing Filament, PETG, Orange, Diameter 2.85 mm, 1.00 kg, Max. Extrude Temperature 464 Degrees F (240 Degrees C), Color Family Oranges, For Use With 3D Printers, Min. Extrude Temperature 446 Degrees F (230 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.