Chroma Strand INOVA-1800 Copolyester Filament, Yellow 2.85mm, 1kg reel

  • Mfr # RM-NY0023

  • Zoro # G5426010


product price:  $76.49
/ea
Free Shipping & Returns

Key Features

Material
PETG
For Use With
3D Printers
Weight
1.00 kg
Diameter
2.85 mm
Max. Extrude Temperature
464 Degrees F (240 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM-NY0023
Zoro #
G5426010
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
2.85 mm

Details

Item
3D Printing Filament
Material
PETG
Color
Yellow
For Use With
3D Printers
Weight
1.00 kg
Max. Extrude Temperature
464 Degrees F (240 Degrees C)
Min. Extrude Temperature
446 Degrees F (230 Degrees C)
Hot End Nozzle Temperature - Minimum
446 Degrees F
Recommended Print Bed
PEI Sheet
Spool Weight
1.00 kg
Series
Chroma Strand INOVA-1800
Hot End Nozzle Temperature - Maximum
464 Degrees F
Print Surface Temperature - Minimum
176 Degrees F
Print Surface Temperature - Maximum
194 Degrees F

Description

3D Printing Filament, PETG, Yellow, Diameter 2.85 mm, 1.00 kg, Max. Extrude Temperature 464 Degrees F (240 Degrees C), Color Family Yellows, For Use With 3D Printers, Min. Extrude Temperature 446 Degrees F (230 Degrees C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.