Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lulzbot Chroma Strand INOVA-1800 Copolyester Filament, Black 2.85mm, 1kg reel RM-NY0015

Chroma Strand INOVA-1800 Copolyester Filament, Black 2.85mm, 1kg reel (Discontinued)

  • Mfr # RM-NY0015
  • Zoro # G5425959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-NY0015
Zoro #
G5425959
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.85mm

Details

Item
3D Printing Filament
Material
PETG
Color
Black
For Use With
3D Printers
Weight
1.00kg
Max. Extrude Temperature
464 Degrees F (240 Degrees C)
Min. Extrude Temperature
446 Degrees F (230 Degrees C)

Description

3D Printing Filament, PETG, Black, Diameter 2.85mm, 1.00kg, Max. Extrude Temperature 464 Degrees F (240 Degrees C), Color Family Blacks, For Use With 3D Printers, Min. Extrude Temperature 446 Degrees F (230 Degrees C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.