Shop All 3D Printer Materials
Lulzbot
Filament, PLA Material, 2.85mm dia., Black
Mfr # RM-PL0137
Zoro # G8681157
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material PLA
- Min. Extrude Temperature 302 Degrees F (150 Degrees C)
- For Use With 3D Printers
- Max. Extrude Temperature 374 Degrees F (190 Degrees C)
Product Information
- Brand Lulzbot
- MFR # RM-PL0137
- Zoro # G8681157
- UPC # 6938936705963
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Description
3D Printing Filament, PLA, Black, Diameter 3 mm, 3.00 kg, Max. Extrude Temperature 374 Degrees F (190 Degrees C), Color Family Blacks, For Use With 3D Printers, Min. Extrude Temperature 302 Degrees F (150 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART MARKER DRY ERASE PEN BLACK PACK OF 48 PK (BY1076-48BLACK)
- X-ACTO MightyPro Electric Pencil Sharpener (EPI1606X)
- NITE IZE Cell Phone Case, Black, Nylon, Elastic (CCCXT-01-R3)
- RITE IN THE RAIN All Weather Book, Transit, 4-3/4x7-1/2 in. (300F)
- LULZBOT Filament, PLA Material, 2.85mm dia., White (RM-PL0144)
- LULZBOT LulzBot TAZ Glass/PEI Print Surface (KT-HB0012)
- NINJATEK Cheetah Midnight 3Mm 2Kg (3DCH0129020)
- COLORFABB Special Glowfill 1.75Mm .75Kg (8719033555143)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Midnight (3DNF0117505)
- NINJATEK NinjaFlex Lava 1.75Mm 1Kg (3DNF0517510)
- NINJATEK Cheetah Lava 1.75Mm 1Kg (3DCH0517510)
- Lulzbot 3D Printer Materials