ABS Filament, 1.75 mm dia., 1 kg
- Mfr # 850076511487
- Zoro # G223551775
product price:Â
$
25.85
/ea
Key Features
Material
ABS
Hot End Nozzle Temperature - Minimum
240 Degrees C
Hot End Nozzle Temperature - Maximum
270 Degrees C
Series
ABS
Diameter
1.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 850076511487
- Zoro #
- G223551775
- UPC #
- 850076511487
- Country of Origin
- United States
Dimensions
- Diameter
- 1.75 mm
Details
- Item
- ABS Filament
- Material
- ABS
- Hot End Nozzle Temperature - Minimum
- 240 Degrees C
- Hot End Nozzle Temperature - Maximum
- 270 Degrees C
- Color
- Cold Fusion Blue
- Series
- ABS
- Print Surface Temperature - Maximum
- 110 Degrees C
- Spool Weight
- 1.00 kg
- Print Surface Temperature - Minimum
- 90 Degrees C
- Shell Material
- ABS
- Wire Color
- Cold Fusion Blue
Description
ABS Filament, ABS, Cold Fusion Blue, Diameter 1.75 mm, Durometer Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.