Zoro Homepage

Printer Enclosure 3D, 1.94 lb, Black

  • Mfr # KT-MS0003

  • Zoro # G903457137


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Black
For Use With
3D Printers, LulzBot Mini 2, LulzBot TAZ 6, LulzBot TAZ Pro, LulzBot TAZ Workhorse
Weight
1.94 lb
For Use with Mfr Model Number
MINI 1, MINI 2, TAZ 5, TAZ 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-MS0003
Zoro #
G903457137
UPC #
817752019552
Country of Origin
United States

Details

Item
3D Printer Enclosure
Material
Nylon
Color
Black
For Use With
3D Printers, LulzBot Mini 2, LulzBot TAZ 6, LulzBot TAZ Pro, LulzBot TAZ Workhorse
Weight
1.94 lb
For Use with Mfr Model Number
MINI 1, MINI 2, TAZ 5, TAZ 6
Product Type
3D Printer Enclosure
Compatible Product Type
3D Printers
Compatible with Manufacturer Model Number
MINI 1, MINI 2, TAZ 5, TAZ 6
Compatible Manufacturer Part Number
MINI 1, MINI 2, TAZ 5, TAZ 6
Compatible with Mfr. Model No.
MINI 1, MINI 2, TAZ 5, TAZ 6
Compatible Manufacturer Model Number
MINI 1, MINI 2, TAZ 5, TAZ 6
For Use With Mfr. Model Number
MINI 1, MINI 2, TAZ 5, TAZ 6
Compatible with Manufacturer Model No.
MINI 1, MINI 2, TAZ 5, TAZ 6
Compatible Pump Manufacturer Part Number
MINI 1, MINI 2, TAZ 5, TAZ 6
Compatible Mfr. Model Number
MINI 1, MINI 2, TAZ 5, TAZ 6

Description

Printer Enclosure 3D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.