Zoro Homepage

Taz Workhorse

  • Mfr # KT-PR0064NA

  • Zoro # G512840733


product price: $4,229.99
/ea
Free Shipping & Returns

Key Features

Build Plate Material
Spring Steel
Filament Diameter Compatibility
2.85 mm
Build Speed - Minimum
5 mm/sec
Overall Height
26 in
Operating Temperature - Maximum
113 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-PR0064NA
Zoro #
G512840733
UPC #
810234036474
Country of Origin
United States

Dimensions

Filament Diameter Compatibility
2.85 mm
Overall Height
26 in
Build Depth
11.02 in
Print Nozzle Diameter
0.5 mm
Overall Depth
32 3/4 in
Build Width
11.02 in
Layer Thickness - Minimum
0.1 mm
Overall Width
26 1/16 in
Layer Thickness - Maximum
0.4 mm
Build Height
11.22 in

Details

Item
3D Printer
Build Plate Material
Spring Steel
Build Speed - Minimum
5 mm/sec
Operating Temperature - Maximum
113 Degrees F
Print Surface Temperature - Maximum
230 Degrees F
Includes
1 kg Green PolyLite PLA LulzBot, LulzBot 3 in Die-Cut Sticker, LulzBot 8GB SD Card, Premium Tool Kit, Unlimited Access to LulzLessons Curriculum, Unlimited Downloads of Cura LE Software
Build Speed - Maximum
150 mm/sec
Hot End Nozzle Temperature - Maximum
563 Degrees F
Connectivity
SD Card, USB
Operating System Compatibility
Linux, Mac, Windows
Resolution - Maximum
10 micron
Standards
CE Certified, CSA Certified, ETL (Intertek/UL), FCC, OSHWA, RCM, WEEE
Internal Memory
8 GB
Manufacturer Warranty
1 yr
Image Formats
3MF, OBJ, STL, X3D
Current
21 A
Voltage
100 to 240V AC
Operating Temperature - Minimum
41 Degrees F
Print Nozzle Material
Brass
Material Compatibility
ABS, Nylon, PC, PETG, PLA, PVA, PVB, TPU
Resolution - Minimum
0.05 mm

Description

3D Printer, 100 to 240V AC Voltage, Includes 1 kg Green PolyLite PLA LulzBot, LulzBot 3 in Die-Cut Sticker, LulzBot 8GB SD Card, Premium Tool Kit, Unlimited Access to LulzLessons Curriculum, Unlimited Downloads of Cura LE Software

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.