Zoro Homepage
This item is Discontinued.
Lumapro Ceramic Metal Halide Lamp, 150W, 12000 lm 54EP77

Ceramic Metal Halide Lamp, 150W, 12000 lm (Discontinued)

  • Mfr # 54EP77
  • Zoro # G1454317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54EP77
Zoro #
G1454317
UPC #
190735897386
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-7/16"
Light Bulb Dia.
2-1/8"
Max Overall Bulb Length
5-7/16"
Bulb Manufacturers Warranty Length
18 mo
Overall Length
5 1/2 in
Bulb Dia.
2 1/8 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED17
Watts
150 W
Item
HID Bulb
Light Distribution
Omnidirectional
Bulb Min. Starting Temp.
-30 Degrees C
Color Rendering Index
90
Indoor/Outdoor Usage
Indoor/Outdoor
Average Bulb Life
20,000 hr.
Lumens
12,000 lm
Bulb Designation
MHC150/U/MP/4KALTO12PK
Standards
ANSI
ANSI Code
C142/C102
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Bulb Technology
Ceramic Metal Halide
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lighting Technology
Ceramic Metal Halide
Bulb Finish
Clear
Bulb Operating Position
Universal Burning
Bulb Color Temp.
4000K
Bulb Minimum Starting Temperature
-22 Degrees F
Wattage Equivalency
150W MH
Trade Number
MHC150/U/MP/4KALTO12PK
Rated Life
20,000 hr
Light Technology
Ceramic Metal Halide
Color Temperature
4000K
Overall Bulb Shape
ED
Overall Bulb Base Type
Medium Screw
Bulb UL Type
No UL Type
Light Color
White
Dimmable
No

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Shape ED17, Color Rendering Index 90, Color Temperature 4000K, Lumens 12,000 lm, Light Technology Ceramic Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Watts 150 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code C142/C102, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor, Light Distribution Omnidirectional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.