This item is Discontinued.

No Product Image Available

ExtensionCordReel, Yellow, 20ft, 14AWG (Discontinued)

  • Mfr # 1TGL4
  • Zoro # G216342823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TGL4
Zoro #
G216342823
UPC #
190735565704
Country of Origin
China

Description

Extension Cord Reel, Winding Method Hand Operated, Voltage 120V AC, Retractable Cord Ending Dual Receptacle On Reel, Retractable Cord Length 20 ft, Reel Color Yellow, Max. Amps 15 A, Wire Size 14 AWG, Cord Color Yellow, Retractable Cord Ending Configuration NEMA 5-15P, Feeder Cord Ending Configuration NEMA 5-15R, Trade Designation SJT, Number of Conductors 3, Tension Method None, Number of Outlets 2, Feeder Cord Length 20 ft, Feeder Cord Ending GFCI Plug, Location Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.