Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Light Replc Head, 38 W, LED, 4100lm

  • Mfr # 52YK83

  • Zoro # G8093937


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Lamp Watts
38 W
For Use With
52YK84, 52YK85
Lamp Type
Led
Voltage
120 V
Lumens
4,100 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52YK83
Zoro #
G8093937
UPC #
190735898475
Country of Origin
China

Dimensions

Cord Length
10 ft
Power Cord Length
10 ft

Details

Item
Dock Light Replacement Head
Lamp Watts
38 W
For Use With
52YK84, 52YK85
Lamp Type
Led
Voltage
120 V
Lumens
4,100 lm
Lamp Included
Yes
Standards
UL
Switch Type
On/Off Switch
Finish
Powder Coated
Reflector Material
Plated Plastic
Lighthead Material
Aluminum
Lens Material
Glass
Maximum Brightness
4,100 lm
Compatible with Manufacturer Model Number
52YK84, 52YK85
Bulb Wattage
38 W
Operating Voltage
120V AC
Head Material
Aluminum
Head Material Finish
Powder Coated
IP Rating
Not Rated
For Location
Indoor
Lighting Technology
LED
Includes Bulb
Yes
Compatible Manufacturer Part Number
52YK84, 52YK85
Compatible Manufacturer Model Number
52YK84, 52YK85
For Use With Mfr. Model Number
52YK84, 52YK85
Compatible with Manufacturer Model No.
52YK84, 52YK85
Compatible with Mfr. Model No.
52YK84, 52YK85
For Use with Mfr Model Number
52YK84, 52YK85
Compatible Pump Manufacturer Part Number
52YK84, 52YK85
Compatible Mfr. Model Number
52YK84, 52YK85

Description

Dock Light Replacement Head, Bulb Wattage 38 W, Compatible with Manufacturer Model Number 52YK84, 52YK85, Includes Bulb Yes, Lighting Technology LED, Maximum Brightness 4,100 lm, Operating Voltage 120V AC, Power Cord Length 10 ft, For Location Indoor, IP Rating Not Rated, Head Material Aluminum, Head Material Finish Powder Coated, Lens Material Glass, Standards UL, Switch Type On/Off Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.