Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, 5in. H, 5.4W, Incandescent (Formerly LumaPro)

  • Mfr # 40CP76

  • Zoro # G3777448


product price: $62.29
/ea

Key Features

Lighting Technology
Incandescent
Housing Material
Plastic
Housing Color
White
Includes
Ready/Charge Lamp
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40CP76
Zoro #
G3777448
UPC #
190735579718
Country of Origin
China

Dimensions

Height
5 in
Width
4 7/16 in
Length
16 1/2 in
Overall Height
5 in
Overall Width
4 1/2 in
Recommended Mounting Height
10 ft
Overall Length
16 1/2 in
Manufacturers Warranty Length
2 yr

Details

Item
Emergency Light
Lighting Technology
Incandescent
Housing Material
Plastic
Housing Color
White
Includes
Ready/Charge Lamp
IP Rating
Not Rated
Mounting
Ceiling/Wall
Standards
UL924
Housing Material - Emergency Lighting and Exit Signs
Plastic
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Head Lamps Adjustable
Yes
Item - Emergency Lighting and Exit Signs
Emergency Light
Lamp Watts - Emergency Lighting and Exit Signs
5.4 W
Housing Color - Emergency Lighting and Exit Signs
White
Battery Chemistry
Sealed Lead Acid
Lamp Watts
5.4
Operating Temp. Range
0 Degrees to 40 Degrees C
Output Voltage
6 V DC
Number of Lamp Heads
2
Input Voltage
120/277V AC
Voltage - Emergency Lighting and Exit Signs
120/277
Lamp Type
Incandescent
Emergency Illumination Time
90 min
Warranty
1 yr
Battery Type
Sealed Lead Acid
Watts @ 90 Minutes
10.8 W
Recommended Single Fixture Spacing
8 ft
Current
0.1 A
Remote Capable
No
Battery Voltage
6 V DC
Lamp Head Shape
Round
Bulb Included
Yes
Housing Finish
Matte
Maximum Operating Temperature
104 Degrees F
Emergency Wattage
10.8 W
Fixture Wattage
5 W
Lamp Color Temperature
2700K
Environmental Rating
Damp Location Rated
Lamp Output
95 lm
Number of Bulbs
2
Minimum Operating Temperature
50 Degrees F
NEMA Rating
Not Rated
Self Diagnostics
No
Adjustable Lamp Heads
Yes
Lamp Wattage
5.4 W
Emergency Battery Backup
Yes
Battery Recharge Time
24 hr

Description

Formerly LumaPro.

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 5.4 W, Lighting Technology Incandescent, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Sealed Lead Acid, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 10.8 W, Output Voltage 6 V DC, Width 4 7/16 in, Length 16 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.