- MFR #
- 489K14
- Zoro #
- G1621975
- UPC #
- -
- Country of Origin
- China
- Item
- Exit Sign with Emergency Lights
- Voltage
- 120/277V AC
- Housing Material
- Plastic
- Number of Faces
- 2
- Mounting
- Universal
- Lighting Technology
- LED
- Emergency Illumination Time
- 90 min
- Directional Indicators
- Universal Field Selectable Chevrons
- Housing Color
- White
- Battery Chemistry
- Nickel Cadmium
- Letter Color
- Green
- Lamp Head Light Source - Emergency Lighting and Exit Signs
- LED
- Voltage - Emergency Lighting and Exit Signs
- 120/277
- Fixture Wattage
- 3 W
- Optional Guard
- No
- Includes
- Push Button
- Optional Remote Head
- 6NCZ2, 6NCZ3, 6NCZ4, 6NCZ5, 6NCZ6, 6NCZ7, 6NCZ8, 6NCZ9
- Operating Temp. Range
- 50 Degrees to 104 Degrees F
- Bulb Technology
- LED
- Housing Color - Emergency Lighting and Exit Signs
- White
- Directional Indicators - Emergency Lighting and Exit Signs
- Universal Field Selectable Chevrons
- Housing Material - Emergency Lighting and Exit Signs
- Plastic
- Background Color
- White
- Emergency Back Up Battery
- Yes
- Item - Emergency Lighting and Exit Signs
- Exit Sign with Emergency Lights
- Standards
- UL
- Number of Lamp Heads
- 2
- Warranty
- 3 yr
- Housing Finish
- Matte
- Lamp Wattage
- 1 W
- Current
- 0.05 A
- Maximum Operating Temperature
- 104 Degrees F
- Battery Voltage
- 3.6 V DC
- Environmental Rating
- Damp Location Rated
- Lamp Head Location
- Side
- Lamp Head Light Source
- LED
- Emergency Battery Backup
- Yes
- Compliance Type
- None
- Remote Capacity
- 3 W
- Diagnostic Testing Function
- Test Button
- Text Color
- Green
- Recommended Single Fixture Spacing
- 20 ft
- Remote Capable
- Yes
- Emergency Wattage
- 2 W
- Number of Bulbs
- 2
- Battery Recharge Time
- 24 hr
- CA Title 20 Compliant
- Yes
- Self Diagnostics
- No
- Minimum Operating Temperature
- 50 Degrees F
- Lamp Head Shape
- Square
- Compatible Remote Head
- 6NCZ2, 6NCZ3, 6NCZ4, 6NCZ5, 6NCZ6, 6NCZ7, 6NCZ8, 6NCZ9