Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lumapro Flashlight, Led Black General Purpose Handheld Flashlight, 190 lm 49XX95

Flashlight, Led Black General Purpose Handheld Flashlight, 190 lm (Discontinued)

  • Mfr # 49XX95
  • Zoro # G6125117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49XX95
Zoro #
G6125117
UPC #
190735898215
Country of Origin
China

Dimensions

Length
6.92 in
Flashlight Battery Size
AA
Manufacturers Warranty Length
1.5 yr
Battery Size
AA
Overall Width
2 1/4 in
Overall Height
2 1/4 in
Manufacturer Warranty Length
1.5 yr
Overall Length
6 7/8 in
Body Diameter
2 1/4 in

Details

Item
Flashlight
Number of Batteries
4
Body Color
Black
Rechargeable
No
Includes
Wrist Strap
Body Material
Plastic
Flashlight Beam Type
Spot
Lumens
190
Water Penetration Rating
IPx4
Safety Rated
Not Safety Rated
Switch Type
Push Button
Flashlight Grouping Type
Handheld Flashlight
Battery Burn Time
6.5 hr
Batteries Included
No
Flashlight Body Material
Plastic
Lamp Type
Led
Run Time on High Setting
1 hr
Flashlight Battery Type
Alkaline
Special Light Output Mode
No Special Light Output
Flashlight Grade
General Purpose
Lens Material
Polycarbonate
Lighting Technology
LED
Maximum Lumens Output
190 lm
Light Output Modes
High
Drop Rating
1 m
Lumens Range
100 to 249
Standards
ANSI/NEMA FL 1
Peak Beam Intensity
13,960 cd
Weight with Batteries
8.2 oz
Lamp Life
50,000 hr
Features
Wrist Strap
Max. Beam Distance Range
100 to 249 m
Battery Chemistry
Alkaline
Brightness Levels
211 lm
Maximum Brightness
211 lm
Maximum Operating Temperature
104 Degrees F
Includes Secondary Light
No
Switch Location
Body
Hazardous Location Specification
Not Rated
IP Rating
IPX4
Beam Color
White
Hands Free Capable
No
Run Time at Max. Brightness Range
Less than 8 hr
Beam Intensity Levels
13,960 cd
Beam Pattern
Flood
Run Time Levels
6.5 hr
Resistance Properties
Water Resistant
Grip Style
Ribbed
Head Adjustability
Fixed
Application
General Purpose
Intrinsically Safe
No
Run Time at Maximum Brightness
6.5 hr
Grip Material
TPE
Beam Distance Levels
236 m
Maximum Run Time
6.5 hr
Programmable Switch
No
Power Source
Battery
Number of Light Output Modes
1
Max. Brightness Range
100 to 249 lm
Minimum Operating Temperature
32 Degrees F
Includes Batteries
No
Mount Type
Carabiner, Clamp
Maximum Beam Distance
236 m
Beam Focus
Fixed
Includes Charger
No
Special Operating Modes
No Special Light Output

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 236 m, Maximum Brightness 211 lm, Run Time at Maximum Brightness 6.5 hr, Weight with Batteries 8.2 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.