Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lumapro Flashlight, Led Black Industrial Handheld Flashlight, 640 lm 49XX84

Flashlight, Led Black Industrial Handheld Flashlight, 640 lm (Discontinued)

  • Mfr # 49XX84
  • Zoro # G6297019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49XX84
Zoro #
G6297019
UPC #
190735898345
Country of Origin
China

Dimensions

Length
5.35 in
Flashlight Battery Size
CR123A
Manufacturers Warranty Length
1 yr
Body Dia.
1.26 in
Battery Size
CR123
Overall Width
1 1/4 in
Overall Height
5 3/8 in
Body Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Overall Length
5 3/8 in
Alternate Battery Size
CR123

Details

Item
Flashlight
Number of Batteries
2
Body Color
Black
Rechargeable
No
Includes
Strap
Body Material
Aluminum
Flashlight Body Material
Aluminum
Lens Material
Polycarbonate
Lamp Type
Led
Flashlight Beam Type
Spot
Special Light Output Mode
Strobe
Flashlight Grouping Type
Handheld Flashlight
Flashlight Grade
Industrial
Battery Burn Time
15/4/2 hr
Lamp Life
50,000 hr
Lumens Range
450 to 750
Maximum Lumens Output
640 lm
Run Time on High Setting
2 hr
Flashlight Battery Type
Lithium Metal
Beam Distance
200/140/55 m
Drop Rating
2 m
Lighting Technology
LED
Batteries Included
Yes
Lumens
640/315/50
Water Penetration Rating
IPX7
Weight with Batteries
5.4 oz
Safety Rated
Not Safety Rated
Peak Beam Intensity
10,450 cd
Switch Type
Push Button
Light Output Modes
High, Low, Medium
Standards
ANSI FL1
Special Features
Multifuel
Special Operating Modes
Strobe
Grip Style
Ribbed
Resistance Properties
Water Resistant
Includes Charger
No
Head Adjustability
Fixed
Maximum Run Time
2 hr
Programmable Switch
No
Minimum Operating Temperature
-68 Degrees F
Beam Color
White
Series
X-Blaze
Application
Industrial
Includes Batteries
Yes
Number of Light Output Modes
3
Environment
Rain
Max. Beam Distance Range
100 to 249 m
Power Source
Battery
Beam Distance Levels
55 m, 140 m, 200 m
Hands Free Capable
No
Run Time Levels
2 hr, 4 hr, 15 hr
Includes Secondary Light
No
Beam Focus
Fixed
Intrinsically Safe
No
Collection
Aluminum Body with Rechargeable: No Batteries
Run Time at Maximum Brightness
2 hr
Beam Pattern
Spot
Maximum Operating Temperature
122 Degrees F
Maximum Beam Distance
200 m
Maximum Brightness
640 lm
Handle Shape
Straight
Switch Location
Tail
Max. Brightness Range
450 to 750 lm
Battery Chemistry
Lithium
Hazardous Location Specification
Not Rated
Grip Material
Aluminum
Brightness Levels
50 lm, 315 lm, 640 lm
Beam Intensity Levels
790 cd, 4,800 cd, 10,450 cd
Run Time at Max. Brightness Range
Less than 8 hr
IP Rating
IPX7

Description

Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 200 m, Maximum Brightness 640 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 5.4 oz, Alternate Battery Size CR123, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.