Zoro Homepage
This item is Discontinued.
Lumapro Fluorescent Fixture, High Bay, F32T8 2NAZ8

Fluorescent Fixture, High Bay, F32T8 (Discontinued)

  • Mfr # 2NAZ8
  • Zoro # G2074773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NAZ8
Zoro #
G2074773
UPC #
190735574799
Country of Origin
Unknown

Dimensions

Width
17-1/2"
Length
48"
Fixture Length
48 in
Fixture Height
4 3/4 in
Mounting Height
20 to 40 ft.
Fixture Width
17 1/2 in
Height
4-3/4"
Suggested Fixture Mounting Height
20 to 40 ft

Details

Suggested Lamp Item No.
4XMJ1
Reflector Type
White Apertures
Fixture Temp. Range
0 Degrees to 104 Degrees F
Lamp Quantity
6
Fixture Housing Material
Steel
Number of Light Bars
6
Housing Finish
White Powder Paint
Standards
UL Listed
Lamp Watts
54W
Light Distribution
Wide
Lamp Type
F32T8
Voltage
120 to 277VAC
Mounting
Ceiling or Suspended
Max. Fixture Wattage
192.0
Lamp Watts - Fixtures
54.0
Housing Material
Steel
Ballast Type
Electronic
Dimmable
No
Fixture Voltage
120 to 277
Fixture Housing Color
White
Description/Special Features
Heat Slots
Lighting Technology
Fluorescent
Ballast Quantity
2
Lighting Certification
Unrated
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Lamp Type - Fixtures
F32T8
Lamp Included
No
Item
Fluorescent High Bay Fixture
Ambient Temp. Range
0 Degrees to 104 Degrees F
Fixture Wattage
220W
Metal Gauge
22
Fixture Ballast Type
Electronic

Description

Suggested Fixture Mounting Height 20 to 40 ft, Light Distribution Wide, Fluorescent, Lighting Certification Unrated, UL Listed, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 192.0, Lamp Watts - Fixtures 54.0, Fixture Length 48 in, Fixture Width 17 1/2 in, Fixture Height 4 3/4 in, Fixture Housing Material Steel, Housing Finish White Powder Paint, Fixture Housing Color White, Number of Light Bars 6, Lamp Type - Fixtures F32T8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.