This item is Discontinued.

Lumapro Fluorescent Fixture, High Bay, F54T5HO 2NAX9

Fluorescent Fixture, High Bay, F54T5HO (Discontinued)

  • Mfr # 2NAX9
  • Zoro # G0919843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NAX9
Zoro #
G0919843
UPC #
190735574713
Country of Origin
Unknown

Dimensions

Suggested Fixture Mounting Height
20 to 40 ft
Width
12-1/2"
Fixture Length
48 in
Length
48"
Fixture Height
4 1/2 in
Mounting Height
20 to 40 ft.
Height
4-1/2"
Fixture Width
12 1/2 in

Details

Ambient Temp. Range
0 Degrees to 104 Degrees F
Lighting Technology
Fluorescent
Lamp Included
No
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Fixture Temp. Range
0 Degrees to 104 Degrees F
Voltage
120 to 277VAC
Reflector Type
White Apertures
Fixture Housing Material
Steel
Housing Material
Steel
Ballast Type
Electronic
Ballast Quantity
1
Lamp Watts
54W
Fixture Housing Color
White
Lamp Watts - Fixtures
54.0
Standards
UL Listed
Lamp Type - Fixtures
F54T5HO
Item
Fluorescent High Bay Fixture
Number of Light Bars
4
Mounting
Ceiling or Suspended
Housing Finish
White Powder Paint
Fixture Voltage
120 to 277
Description/Special Features
Heat Slots
Lamp Quantity
4
Lighting Certification
Unrated
Fixture Wattage
240W
Max. Fixture Wattage
216.0
Suggested Lamp Item No.
4XMJ7
Lamp Type
F54T5HO
Dimmable
No
Light Distribution
Wide
Metal Gauge
22
Fixture Ballast Type
Electronic

Description

Suggested Fixture Mounting Height 20 to 40 ft, Light Distribution Wide, Fluorescent, Lighting Certification Unrated, UL Listed, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 216.0, Lamp Watts - Fixtures 54.0, Fixture Length 48 in, Fixture Width 12 1/2 in, Fixture Height 4 1/2 in, Fixture Housing Material Steel, Housing Finish White Powder Paint, Fixture Housing Color White, Number of Light Bars 4, Lamp Type - Fixtures F54T5HO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.