Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Lamp, AC Adapter, Fluorescent, 26W

  • Mfr # 5NRX9

  • Zoro # G2590271


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Voltage
120
Lumens
720
Power Source
Corded
IP Rating
IP40
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NRX9
Zoro #
G2590271
UPC #
190735583968
Country of Origin
China

Dimensions

Length
15 in
Housing Dia.
3 in
Cord Length
25 ft
Overall Length
15 in
Power Cord Length
25 ft

Details

Item
Hand Lamp
Voltage
120
Lumens
720
Power Source
Corded
Includes
(2) Hooks, CFL Lamp
IP Rating
IP40
Housing Material
Plastic
Gauge/Conductor
16/3
Lens Material
Polycarbonate
Standards
cETLus
Lighting Technology
Fluorescent
Lamp Type
Fluorescent
NEMA Receptacle Configuration
5-15R
NEC Cord Designation
SJT
Rechargeable
No
Mounting
Magnet and Hook
NEMA Plug Configuration
5-15P
Lamp Watts
26 W
Replacement Lamps
1PGY7
Amps
12 A
Handle
Outlet, Pistol with Switch
Color
Yellow
Housing Color
Yellow
Bulb Wattage
26 W
Current
12 A
Cord Designation
SJT
Brightness Levels
720 lm
Number of Cord Wires
3
Replacement Bulb Part Number
1PGY7
Maximum Brightness
720 lm
Includes Auxiliary Outlet
Yes
Operating Voltage
120V AC
Handle Style
Outlet, Pistol with Switch
Cord Wire Gauge
16 AWG
Mount Type
Hook, Magnet

Description

Hand Lamp, Power Source Corded, Lighting Technology Fluorescent, Bulb Wattage 26 W, Maximum Brightness 720 lm, Power Cord Length 25 ft, Operating Voltage 120V AC, Housing Color Yellow, Overall Length 15 in, Includes (2) Hooks, CFL Lamp, Mount Type Hook, Magnet, IP Rating IP40, Includes Auxiliary Outlet Yes, Brightness Levels 720 lm, Cord Designation SJT, Cord Wire Gauge 16 AWG, Current 12 A, Handle Style Outlet, Pistol with Switch, Housing Material Plastic, Lens Material Polycarbonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.