Zoro Homepage
This item is Discontinued.
Lumapro Headlamp, Industrial, LED, 120lm 49XX77

Headlamp, Industrial, LED, 120lm (Discontinued)

  • Mfr # 49XX77
  • Zoro # G6297061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49XX77
Zoro #
G6297061
UPC #
190735898390
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Body Dia.
0.95 in
Flashlight Battery Size
AA
Manufacturer Warranty Length
2 yr
Overall Width
1 in
Body Diameter
1 in
Overall Length
3 1/2 in
Battery Size
AA
Alternate Battery Size
AA

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries No, Battery Size AA, Number of Batteries 1, Includes Charger No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 4, Maximum Beam Distance 72 m, Maximum Brightness 115 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 2.6 oz, Alternate Battery Size AA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Fixed, Drop Rating 1 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.