Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lumapro Incandescent Light Bulb, A19,100W, PK24 2CUX3

Incandescent Light Bulb, A19,100W, PK24 (Discontinued)

  • Mfr # 2CUX3
  • Zoro # G2382983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CUX3
Zoro #
G2382983
UPC #
-
Country of Origin
Unknown

Dimensions

Max Overall Bulb Length
4-1/8"
Max. Overall Bulb Length
4-1/8"
Light Bulb Dia.
2-3/8"
Bulb Dia.
2 3/8 in
Overall Length
4 1/8 in

Details

Bulb Shape
A19
Bulb Base Type
Medium Screw (E26)
Watts
100
Lumens
1230
Lighting Technology
Incandescent
Voltage
130
Dimmable
Yes
Bulb Housing
Glass
Bulb Type
Standard
Bulb Technology
Incandescent
Bulb Operating Temp. Range
0 Degrees to 150 Degrees C
Bulb Designation
100A/F/130
For Enclosed Fixtures
No
Rough Service
No
Standards
No Longer Manufactured After 1/1/2012
Item
Incandescent Lamp
Shatter-Resistant
No
Bulb Finish
Frosted
Three-Way
No
Bulb Power Source
Direct Wired
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
5000 hr.
Color Rendering Index
100.0

Description

Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape A19, Bulb Finish Frosted, Color Rendering Index 100.0, Lumens 1230, Shatter-Resistant No, Voltage 130, Watts 100, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 4 1/8 in, Standards No Longer Manufactured After 1/1/2012, Bulb Power Source Direct Wired, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.