Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lumapro Industrial Fluorescent Fixture, F96T8 2NAX1

Industrial Fluorescent Fixture, F96T8 (Discontinued)

  • Mfr # 2NAX1
  • Zoro # G1886805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NAX1
Zoro #
G1886805
UPC #
190735574638
Country of Origin
Unknown

Dimensions

Length
96"
Fixture Width
10 in
Fixture Height
4 in
Height
4"
Channel Width
5 in
Width
10"
Fixture Length
96 in

Details

Lamp Type
F96T8
Suggested Lamp Item No.
2D002
Number of Light Bars
2
Max. Fixture Wattage
112.0
Ballast Type
Electronic
Lamp Included / Lamp Not Included
Lamp Not Included
Ballast Quantity
1
Channel Connector
Combination Screw On Endplate/Channel Connector
Fixture Housing Color
White
Fixture Temp. Range
32 Degrees to 104 Degrees F
Lamp Watts - Fixtures
59.0
Metal Gauge
22
Fixture Type - High and Low Bay Fixtures
Linear Low Bay
Item
Standard Series Fluorescent Fixture
Housing Finish
White Powder Paint
Mounting
Individually, Suspended
Lamp Watts
59W
Reflector Type
Non-Apertured
Fixture Voltage
120 to 277
Ambient Temp. Range
32 Degrees to 104 Degrees F
Lighting Certification
Unrated
Lamp Type - Fixtures
F96T8
Fixture Wattage
112W
Standards
UL listed
Lamp Quantity
2
Voltage
120 to 277VAC
Fixture Mounting Type
Suspended Pendant
Lighting Technology
Fluorescent
Lamp Included
No
Fixture Ballast Type
Electronic

Description

Lighting Technology Fluorescent, Lighting Certification Unrated, Standards UL listed, Fixture Type - High and Low Bay Fixtures Linear Low Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 112.0, Lamp Watts - Fixtures 59.0, Housing Finish White Powder Paint, White, Number of Light Bars 2, Lamp Not Included, Lamp Type - Fixtures F96T8, Suggested Lamp Item No. 2D002, Fixture Length 96 in, Fixture Width 10 in, Fixture Height 4 in, Non-Apertured, Ballast Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.