Zoro Homepage
This item is Discontinued.
Lumapro Lampholder, PAR38,250W 3RB21

Lampholder, PAR38,250W (Discontinued)

  • Mfr # 3RB21
  • Zoro # G3509457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RB21
Zoro #
G3509457
UPC #
190735579534
Country of Origin
Unknown

Dimensions

Length
4 3/4 in
Diameter
3"

Details

Fixture Mounting Location
Universal
Housing Material
Cast Aluminum
Standards
UL Listed
Max. Voltage
120
Fixture Wattage
250 W
Mounting
Adjustable Threaded 1/2" NPT
Type
Incandescent
Housing Finish
Powder Coated Gray
Item
Outdoor Lampholder
Socket Type
Medium Base
Voltage
120V AC
Number of Lightheads
1
Fixture Housing Color
Gray
Light Technology
LED

Description

Outdoor Lampholder, Fixture Mounting Location Universal, Fixture Wattage 250 W, Voltage 120V AC, Fixture Housing Color Gray, Light Technology LED, Number of Lightheads 1, Socket Type Medium Base, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.