Zoro Homepage

Lantern, General Purpose, LED, 400 lm

  • Mfr # 49XX89

  • Zoro # G6125178


product price: $39.49
/ea

Key Features

Length
7.84 in
Body Color
Gray
Standards
ANSI/NEMA FL 1
Flashlight Body Material
Plastic
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49XX89
Zoro #
G6125178
UPC #
190735898277
Country of Origin
China

Dimensions

Length
7.84 in
Flashlight Battery Size
D
Body Dia.
4.5 in
Manufacturers Warranty Length
1.5 yr
Alternate Battery Size
D
Overall Height
7 7/8 in
Battery Size
D
Overall Length
4 3/4 in
Manufacturer Warranty Length
1.5 yr
Overall Width
4 3/4 in
Overall Diameter
4 3/4 in

Details

Item
Lantern
Body Color
Gray
Standards
ANSI/NEMA FL 1
Flashlight Body Material
Plastic
Lamp Type
Led
Lumens
400
Includes
Carabiner
Lens Material
Polycarbonate
Lumens Range
250 to 449
Beam Distance
5m
Water Penetration Rating
IPx4
Maximum Lumens Output
400
Battery Burn Time
28 hr
Light Output Modes
High, Low
Rechargeable
No
Batteries Included
No
Special Light Output Mode
Green Light
Safety Rated
Not Safety Rated
Switch Type
Push Button
Lighting Technology
LED
Peak Beam Intensity
49 cd
Flashlight Grade
General Purpose
Number of Batteries
4
Run Time on High Setting
28 hr
Flashlight Battery Type
Alkaline
Drop Rating
1 m
Flashlight Grouping Type
Lantern
Weight with Batteries
2.4 lb
Lamp Life
50,000 hr
Grip Material
Plastic
Switch Location
Body
Includes Charger
No
Mount Type
Carabiner
Run Time at Maximum Brightness
28 hr
Beam Pattern
Flood
Brightness Levels
400 lm
Body Material
Plastic
Application
General Purpose
Special Operating Modes
Night light
Resistance Properties
Water Resistant
Maximum Brightness
400 lm
Maximum Beam Distance
14 m
Head Adjustability
No
Power Source
Battery
Run Time Levels
28 hr, 307 hr
Beam Color
White
Beam Distance Levels
1 m, 14 m
Grip Style
Ribbed
Minimum Operating Temperature
32 Degrees F
Beam Intensity Levels
49 cd
Battery Chemistry
Alkaline
Hands Free Capable
Yes
Maximum Run Time
28 hr
Beam Focus
Fixed
Handle Shape
Angled
Number of Light Output Modes
3
IP Rating
IPX4
Maximum Operating Temperature
104 Degrees F
Includes Batteries
No

Description

Lantern, Battery Size D, Includes Batteries No, Number of Batteries 4, Rechargeable No, Includes Charger No, Body Color Gray, Body Material Plastic, Number of Light Output Modes 3, Maximum Beam Distance 14 m, Maximum Brightness 400 lm, Run Time at Maximum Brightness 28 hr, Alternate Battery Size D, Battery Chemistry Alkaline, Beam Color White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating 1 m, Handle Shape Angled, IP Rating IPX4, Mount Type Carabiner, Special Operating Modes Night light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.