Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Linear Lamp, T8, 18.0W, Cool

  • Mfr # 49ZC10

  • Zoro # G5564968


product price: $8.29
/ea
Sold in multiples of 10 for $82.90

Key Features

Voltage
Ballast Dependent
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49ZC10
Zoro #
G5564968
UPC #
190735889794
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Overall Length
48 in
Bulb Dia.
1 in
Nominal Length
4 ft
Length
48 in

Details

Item
Linear LED Bulb
Voltage
Ballast Dependent
Watts
18 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
2,000 lm
Rated Life
36,000 hr
Light Technology
LED
Energy Star Compliant
No
Bulb Primary Application
General Purpose
High Output
No
Wattage Equivalency
25 W/28 W/32 W LFL
Three-Way
No
Indoor/Outdoor Usage
Indoor/Outdoor
Light Appearance
(3500 to 4000K) Neutral
Type
Tube
Bulb Power Source
Plug and Play
Bulb Type
Linear
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Bulb Designation
GR 17.5T8 LED/48-4000 IF 10/1
Light Distribution
Wide with Uplight
Color Rendering Index
82
Standards
CSA, UL Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Beam Angle
240 Degrees
Rough Service
No
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A, Type C
Light Color
White
Lighting Certification
DesignLights Consortium (DLC)
Series
CorePro
Lamp Wiring
Double-End
Incandescent Wattage Equivalency
25 W, 28 W, 32 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4000K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Type C, Voltage Ballast Dependent, Standards CSA, UL Listed, Series CorePro, Rough Service No, Overall Length 48 in, Bulb Finish Frosted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.