Zoro Homepage

LED Recessed Trofffer, 42W, 4200 lm, 81 CRI

  • Mfr # 53DK25

  • Zoro # G8041376


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Voltage
120 to 277V AC
Lighting Technology
LED
Watts
42
Lighting Certification
DesignLights Consortium (DLC) 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53DK25
Zoro #
G8041376
UPC #
-
Country of Origin
China

Dimensions

Fixture Width
23 51/64 in
Fixture Length
47 45/64 in
Fixture Height
3 1/2 in
Overall Width
49 1/4 in
Nominal Size
2 ft x 4 ft
Overall Length
24 3/8 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Voltage
120 to 277V AC
Lighting Technology
LED
Watts
42
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,520 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
42 W
Standards
ETL Listed for Damp Locations, Lighting Facts
Fixture Voltage
120 to 277
Fixture Temp. Range
-20 Degrees to 40 Degrees C
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Green Environmental Attribute
RoHS Compliant
Lumens Per Watt
107.6
Emergency Back Up Battery
No
Fixture Warranty
5 yr
CRI
81
Design
Architectural Troffer
LED Replacement For
3 Lamp T8 32W
Color Temp.
4000K
Fixture Rated Life
50,000 hr
Warranty
5 yr.
Ballast Start Type
No Ballast
Dimming Method
0 to 10V
Light Technology
LED
Emergency Battery Backup
No
Fixture Ballast Type
No Ballast Required
Series
No Series
Sensor Type
No Sensor
Lumens per Watt
107 lm/W
For Bulb Type
Integrated LED
Lens Shape
Parabolic
Bulb Included
Yes

Description

2 ft x 4 ft, Lens Shape Parabolic, 4000K, 4,520 lm, 107 lm/W, LED, LED Replacement For 3 Lamp T8 32W, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 42 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series No Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.