Zoro Homepage
This item is Discontinued.
Lumapro LED Shoplight, 120V, 42W, 3200 lm, 4000K 400H16

LED Shoplight, 120V, 42W, 3200 lm, 4000K (Discontinued)

  • Mfr # 400H16
  • Zoro # G5068198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400H16
Zoro #
G5068198
UPC #
849489001920
Country of Origin
China

Dimensions

Suggested Fixture Mounting Height
6 to 8 ft
Fixture Width
4 1/64 in
Fixture Length
35 63/64 in
Fixture Height
3 in
Cord Length
5 ft
Overall Length
36 in
Overall Height
3 in
Nominal Size - Fixtures
1 ft x 3 ft
Overall Width
4 in
Suggested Fixture Mounting Height Range
Up to 20 ft.

Details

Lighting Technology
LED
Lumens
3,200 lm
Light Distribution
Wide
Fixture Voltage
120
Color Temperature
3000K
Lamp Type - Fixtures
Integrated LED
Standards
UL Listed
Fixture Type - High and Low Bay Fixtures
Linear Low Bay
Max. Fixture Wattage
42 W
LED Replacement For
2 Lamp T8
Color Temp.
3000K
Fixture Temp. Range
-20 Degrees to 45 Degrees C
Lighting Certification
Energy Star
Lamp Watts - Fixtures
42 W
Fixture Housing Material
Aluminum
Fixture Rated Life
50,000 hr
Reflector Material
Aluminum
Green Certification or Other Recognition
ENERGY STAR
Bulb Technology
LED
Item
LED Shoplight
Number of Light Bars
1
Color Rendering Index
80
Fixture Housing Color
White
Warranty
5 yr
Lumens Per Watt
76.2
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Lens Material
Polycarbonate
Dimmable
No
Includes
5 ft Power Cable, Mounting Hardware
IP Rating
20
Watts
42
Rated Life
0 hr, 50,000 hr
Voltage
120V
Lumens per Watt
76.2 lm/W
Ingress Protection Rating
20
Power Source
Plug-In
Bulbs Included
Yes
Housing Color
White
Lens Material
Polycarbonate
Bay Light Type
Low Bay
Lamp Type
Integrated LED
Max. Ambient Temp.
40 Degrees F
For Bulb Type
LED
Housing Material
Aluminum

Description

LEDShpLgt,LB,35 63/64"L,4 1/64"W,3"H,42W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.