Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lumapro LED Striplight, 120V, 20W, 47-15/64"L, 4000K 400H15

LED Striplight, 120V, 20W, 47-15/64"L, 4000K (Discontinued)

  • Mfr # 400H15
  • Zoro # G5068189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400H15
Zoro #
G5068189
UPC #
849489008684
Country of Origin
China

Dimensions

Nominal Width
1 39/64 in
Nominal Height
2 23/64 in
Nominal Length
4 ft
Overall Height
2 3/8 in
Overall Width
1 5/8 in
Overall Length
48 3/8 in

Details

Voltage
120V
Color Temperature
4000K
Lumens
1,800 lm
Standards
UL Listed
Rated Life
50000 hr
Lighting Technology
LED
Color Temp.
4000K
Fixture Housing Material
Steel
Lumens Per Watt
90.0
Linkable Up To
16 Fixtures
IP Rating
20
Fixture Rated Life
50,000 hr
Bulb Technology
LED
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Fixture Temp. Range
-20 Degrees to 45 Degrees C
Includes
Mounting Hardware
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
LED Replacement For
1 Lamp T8
Green Certification or Other Recognition
ENERGY STAR
Fixture Warranty
5 yr
Fixture Housing Color
White
Max. Fixture Wattage
20 W
Light Color
Cool White
Color Rendering Index
80
Lighting Certification
ENERGY STAR
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Dimmable
No
Item
LED Strip Light
Number of Light Bars
1
Emergency Battery Backup
No
Fixture Voltage
120
Lumens per Watt
90 lm/W
Overall Bulb Shape
T
For Bulb Type
T8
Sensor Type
No Sensor
Linkable
Yes
Finish
Unfinished
Ballast Start Type
No Ballast
Beam Angle
120
Lens Type
Diffuser
Mounting Style
Surface
Lens Shape
Curved
Housing Material
Steel
For Max. Bulb Wattage
20 W
Light Technology
LED
Fixture Ballast Type
No Ballast Required
Series
No Series
Lamp Quantity
1
Dimming Method
No Dimming
Fixture Type
Strip Light
Warranty
5 yr
Housing Color
White
Emergency Back Up Battery
No

Description

4 ft, Lens Shape Curved, 4000K, 1,800 lm, 90 lm/W, Max. Fixture Wattage 20 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable Yes, For Bulb Type T8, LED Replacement For 1 Lamp T8, Dimmable No, No Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.