Zoro Homepage
This item is Discontinued.
Lumapro LED Utility Wrap Light Fixture, 4100K, 20W 30UH63

LED Utility Wrap Light Fixture, 4100K, 20W (Discontinued)

  • Mfr # 30UH63
  • Zoro # G7920936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30UH63
Zoro #
G7920936
UPC #
-
Country of Origin
Unknown

Dimensions

Fixture Width
6-5/8"
Fixture Length
24-13/16"
Fixture Height
2-3/8"

Details

LED Replacement For
1 Lamp LFL
Voltage
120
Watts
20
Color Temperature
4100 K
Lumens
1524
Fixture Voltage
120
Rated Life
50,000 hr.
Dimmable
No
Color Temp.
4100K
Fixture Warranty
5 yr
Lumens Per Watt
85.0
Adjustable Range
No
Item
LED Utility Wrap Light Fixture, Surface Mount
Fixture Housing Color
White
CRI
83
Fixture Housing Material
Steel
Includes
Surface Mounting Hardware
Standards
cULus
Beam Angle
160
Fixture Temp. Range
-10 Degrees to 40 Degrees C
Fixture Shape
Rectangle
Fixture Rated Life
50,000 hr
Housing Material
Steel
Housing Color
White
Warranty
5 yr.
Lumens per Watt
85.0

Description

Fixture Voltage 120, 1524 Lumens, Color Temperature 4100 K, Dimmable No, Lumens per Watt 85.0, Fixture Rated Life 50,000 hr, Fixture Housing Color White, Fixture Housing Material Steel, Fixture Temp. Range -10 Degrees to 40 Degrees C, Fixture Warranty 5 yr, LED Replacement For 1 Lamp LFL, Includes Surface Mounting Hardware, Standards cULus, LED Utility Wrap Light Fixture, Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.