Zoro Homepage

Light Fixture, Brushed Ni, Frosted Glass

  • Mfr # 4UZJ4

  • Zoro # G2901071


product price: $49.35
/ea

Key Features

Mounting
Wall
Housing Finish
Brushed Nickel
Length
9-1/2"
Width
8-1/2"
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UZJ4
Zoro #
G2901071
UPC #
190735582794
Country of Origin
China

Dimensions

Length
9-1/2"
Width
8-1/2"
Height
9-3/4"
Nominal Height
9 3/4 in
Diameter
7 in
Nominal Length
9 1/2 in
Nominal Width
8 1/2 in

Details

Mounting
Wall
Housing Finish
Brushed Nickel
Lamp Type
A19
Voltage
120VAC
Dimmable
Yes
Item
Decorative Light Fixture
Lamp Quantity
1
Lamp Included
No
Lens Type
Frosted White Glass
Fixture Voltage
120
Fixture Type
Vanity
Lighting Technology
Incandescent
Lighting Certification
Unrated
Energy Star Compliant
No
Lamp Watts
100W
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Fixture Wattage
100W
Linkable Up To
Unlinkable
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Lamp Watts - Fixtures
100.0
Lamp Type - Fixtures
A19
Max. Fixture Wattage
100.0
Ambient Temp. Range
0 Degrees to 104 Degrees F
Suggested Lamp Item No.
2CUX1
Housing Material
Steel
Ballast Quantity
0
Standards
UL Listed
IP Rating
Not Rated
Emergency Battery Backup
No

Description

Decorative Light Fixture, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 7 in, Fixture Type Vanity, Housing Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.