Zoro Homepage

10W, S6 Incandescent Light Bulb (Formerly LumaPro)

  • Mfr # 10S6DC/230V

  • Zoro # G3293333


product price: $1.69
/ea

Key Features

Voltage
230V AC
Watts
10 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
S6
Light Appearance
2700 to 2999K, Soft White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10S6DC/230V
Zoro #
G3293333
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
1-13/16"
Max. Overall Bulb Length
1-13/16"
Light Bulb Dia.
3/4"
Bulb Dia.
3/4 in
Overall Length
1 13/16 in

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 66 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 10S6DC/230V, Voltage 230V AC, Watts 10 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 13/16 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.