This item is Discontinued.

Lumapro LUMAPRO 1500 Lumens, LED Yellow Temporary Job Site Light 24JZ62

LUMAPRO 1500 Lumens, LED Yellow Temporary Job Site Light (Discontinued)

  • Mfr # 24JZ62
  • Zoro # G7566921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24JZ62
Zoro #
G7566921
UPC #
190735568699
Country of Origin
China

Dimensions

Max. Extension Height
72 in
Cord Length - Job Site Lighting
6 ft
Cord Length
6 ft.
Job Site Lighting Max. Height
72"

Details

Item
Temporary Job Site Light
Voltage
120V AC
Lumens
1500
Standards
UL, cUL
Features
Glass Lens Safety Shield
Lighting Technology
LED
Lamp Included
Yes
Bulb Technology
LED
Power Source - Job Site Lighting
Corded (AC)
Color
Yellow
Number of Lamp Heads
2
Replacement Lamp
Mfr. No. 9709
Lamp Watts
32
Light Distribution
Flood
Safety Rated
Not Safety Rated
Type - Job Site Lighting
Floor Stand
Rated Life
50,000 hr
Item - Job Site Lighting
Temporary Job Site Light
Lamp Type
LED
Base Style
Floor Stand
Light Distribution - Job Site Lighting
Flood
Gauge/Conductor
18/3

Description

Temporary Job Site Light, Lighting Technology LED, Number of Lamp Heads 2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.