Shop LUMAPRO

LUMAPRO 18W, T5 PL Plug-In Fluorescent Light Bulb

  • Mfr # 2CEL9
  • Zoro # G3073971

product price: 
$
13.25
/ea

Key Features

Bulb Shape
T5 PL
Bulb Housing
Glass
Color Temperature
4100 K
Dimmable
Yes
Lumens
1100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2CEL9
Zoro #
G3073971
UPC #
190735569184
Country of Origin
China

Dimensions

Max. Overall Bulb Length
8-3/4"
Bulb Manufacturers Warranty Length
2 yr
Max Overall Bulb Length
8-3/4"

Details

Item
Plug-In CFL
Watts
18.0
Bulb Base Type
4-Pin (2G11)
Bulb Shape
T5 PL
Bulb Housing
Glass
Color Temperature
4100 K
Dimmable
Yes
Lumens
1100
Lighting Technology
Fluorescent
Shatter-Resistant
No
Bulb Type
Plug-In
Bulb Technology
Fluorescent
Bulb Power Source
Plug and Play
Bulb Operating Temp. Range
5 Degrees to 104 Degrees F
High Output
No
Bulb Designation
F18TTL
Average Bulb Life
20,000 hr.
For Enclosed Fixtures
Yes
Bulb Color Temp.
4100K
Bulb Min. Starting Temp.
5 Degrees F
Wattage Equivalency
75W INC
Light Appearance
4000 to 4999K, Cool White
Bulb Start Type
Rapid
Bulb Primary Application
General Purpose
Color Rendering Index
82.0
Three-Way
No
Rough Service
Yes
Indoor/Outdoor Usage
Indoor Only
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Minimum Starting Temperature
5 Degrees F
Energy Star Compliant
No

Description

Plug-In CFL, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Color Rendering Index 82.0, Color Temperature 4100 K, Lumens 1100, Bulb Housing Glass, Shatter-Resistant No, Watts 18.0, Three-Way No, Rough Service Yes, Dimmable Yes, For Enclosed Fixtures Yes, Bulb Power Source Plug and Play, Bulb Manufacturers Warranty Length 2 yr, Bulb Minimum Starting Temperature 5 Degrees F, Bulb Start Type Rapid, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards

Restrictions

Hazardous material
This item has been restricted from sale in the following states: VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.