Zoro Homepage
This item is Discontinued.
Lumapro LUMAPRO 23W, PAR38 Screw-In Fluorescent Light Bulb 2CEK7

LUMAPRO 23W, PAR38 Screw-In Fluorescent Light Bulb (Discontinued)

  • Mfr # 2CEK7
  • Zoro # G1288506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CEK7
Zoro #
G1288506
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
5-3/8"
Max Overall Bulb Length
5-3/8"
Bulb Manufacturers Warranty Length
2 yr

Details

Bulb Shape
PAR38
Bulb Base Type
Medium Screw (E26)
Light Appearance
3000 to 3999K, Warm White
Wattage Equivalency
90W INC
Watts
23
Bulb Min. Starting Temp.
5 Degrees F
Bulb Color Temp.
3000K
Average Bulb Life
8000 hr.
Bulb Designation
23CFLPAR38/30/AR
Bulb Start Type
Preheat
Indoor/Outdoor Usage
Indoor Only
Bulb Power Source
Direct Wired
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Three-Way
No
Bulb Housing
Glass
Rough Service
Yes
Lighting Technology
Fluorescent
High Output
No
Bulb Type
Reflector
Bulb Operating Temp. Range
5 Degrees to 104 Degrees F
Item
Screw-In CFL
Voltage
120
Standards
Meets 2012 Lighting Legislation Energy Standards
Dimmable
No
Color Rendering Index
82.0
Shatter-Resistant
No
Bulb Technology
Fluorescent
For Enclosed Fixtures
Yes
Lumens
1200
Bulb Minimum Starting Temperature
5 Degrees F
Light Distribution
Flood
Color Temperature
3000 K
Energy Star Compliant
No

Description

Screw-In CFL, Bulb Base Type Medium Screw (E26), Bulb Shape PAR38, Color Rendering Index 82.0, Color Temperature 3000 K, Lumens 1200, Bulb Housing Glass, Shatter-Resistant No, Voltage 120, Watts 23, Three-Way No, Rough Service Yes, Dimmable No, For Enclosed Fixtures Yes, Bulb Power Source Direct Wired, Bulb Manufacturers Warranty Length 2 yr, Bulb Minimum Starting Temperature 5 Degrees F, Bulb Start Type Preheat, Indoor/Outdoor Usage Indoor Only, Light Distribution Flood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.