Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LUMAPRO 24W, T5 PL Plug-In Fluorescent Light Bulb

  • Mfr # 2CEN2

  • Zoro # G3150305


product price: $12.25
/ea

Key Features

Watts
24 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
4100K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CEN2
Zoro #
G3150305
UPC #
190735569207
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
2 yr
Overall Length
12-3/4 in

Details

Item
Compact Fluorescent Bulb
Watts
24 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
Yes
Lumens
1,800 lm
Rated Life
20,000 hr
Light Technology
Fluorescent
Bulb Designation
F24TTL
Rough Service
Yes
Bulb Power Source
Plug and Play
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application
General Purpose
Bulb Start Type
Rapid
Color Rendering Index
82
Indoor/Outdoor Usage
Indoor Only
Shatter-Resistant
No
Three-Way
No
High Output
No
Light Appearance
4000 to 4999K, Cool White
Bulb Operating Temp. Range
5 Degrees to 104 Degrees F
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
5 Degrees F
Energy Star Compliant
No
Light Color
White
Maximum Operating Temperature
104 Degrees F
Incandescent Wattage Equivalency
100 W

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (2G11), Bulb Shape T5, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 100 W, Lumens 1,800 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Watts 24 W, Three-Way No, Rough Service Yes, Dimmable Yes, For Enclosed Fixtures Yes, Bulb Power Source Plug and Play, Light Color White, Bulb Manufacturers Warranty Length 2 yr, Bulb Minimum Starting Temperature 5 Degrees F, Bulb Start Type Rapid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.