Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lumapro LUMAPRO 28W, T8 Linear Fluorescent Light Bulb 21GP94

LUMAPRO 28W, T8 Linear Fluorescent Light Bulb (Discontinued)

  • Mfr # 21GP94
  • Zoro # G8550507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21GP94
Zoro #
G8550507
UPC #
190735566220
Country of Origin
China

Dimensions

Light Bulb Dia.
1"
Max. Overall Bulb Length
48"
Max Overall Bulb Length
48"

Details

Bulb Shape
T8
Bulb Base Type
Medium Bi-Pin (G13)
Light Appearance
3000 to 3999K, Warm White
Watts
28
Lighting Technology
Fluorescent
High Output
No
Bulb Housing
Glass
Bulb Type
Linear
Bulb Min. Starting Temp.
14 Degrees F
Color Rendering Index
85.0
Standards
Meets 2012 Lighting Legislation Energy
Case Quantity
25
Bulb Primary Application
General Purpose
Lumens
2700
Item
Linear Fluorescent Lamp
Bulb Color Temp.
3500K
Voltage
115
Bulb Technology
Fluorescent
Average Bulb Life
30,000 hr.
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Shatter-Resistant
No
ANSI Code
1029-01
Bulb Designation
F28T8/835/ES
For Enclosed Fixtures
No
Bulb Start Type
Instant or Rapid
Indoor/Outdoor Usage
Indoor Only
Three-Way
No
Bulb Power Source
Requires Separate Ballast
Bulb Operating Temp. Range
50 Degrees to 122 Degrees F
Bulb Minimum Starting Temperature
14 Degrees F
Color Temperature
3500 K

Description

Linear Fluorescent Lamp, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85.0, Color Temperature 3500 K, Lumens 2700, Shatter-Resistant No, Watts 28, Voltage 115, Standards Meets 2012 Lighting Legislation Energy, ANSI Code 1029-01, Bulb Minimum Starting Temperature 14 Degrees F, Bulb Start Type Instant or Rapid, High Output No, Indoor/Outdoor Usage Indoor Only, Bulb Power Source Requires Separate Ballast

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.