Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21YT65
Zoro #
G5652735
UPC #
-
Country of Origin
Unknown
Dimensions
Max. Extension Height
2 1/2 in
Job Site Lighting Max. Height
2-1/2"
Cord Length
100 ft.
Cord Length - Job Site Lighting
100 ft
Details
Item
Temporary String Light
Voltage
100 to 240V AC
Includes
Hook
Standards
cCSAus
Power Source - Job Site Lighting
Corded (AC)
Lumens
600
Type - Job Site Lighting
String
Rated Life
35,000 hr
Safety Rated
Not Safety Rated
Base Style
String
Item - Job Site Lighting
Temporary Job Site Light
Light Distribution - Job Site Lighting
Flood
Lamp Watts
80
Lamp Type
LED
Number of Lamp Heads
10
Color Temperature
5700K
Description
Temporary String Light, Number of Lamp Heads 10, Color Temperature 5700K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.