Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lumapro LUMAPRO 75W, BR30 Incandescent Reflector Light Bulb 2CUY7

LUMAPRO 75W, BR30 Incandescent Reflector Light Bulb (Discontinued)

  • Mfr # 2CUY7
  • Zoro # G3143621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CUY7
Zoro #
G3143621
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
5-3/8"
Light Bulb Dia.
3-3/4"
Max Overall Bulb Length
5-3/8"
Overall Length
5 3/8 in
Bulb Dia.
3 3/4 in

Details

Bulb Shape
BR30
Bulb Base Type
Medium Screw (E26)
Watts
75
Lumens
650
Light Appearance
No Rated Color Temp, Red
Lighting Technology
Incandescent
Voltage
130
Dimmable
Yes
Bulb Technology
Incandescent
Standards
Exempt from 2012 Lighting Legislation Energy Standards
Bulb Operating Temp. Range
0 Degrees to 150 Degrees C
Bulb Designation
75BR30/P/FL/130
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Bulb Housing
Glass
Indoor/Outdoor Usage
Indoor Only
Bulb Power Source
Direct Wired
Bulb Type
Reflector
Average Bulb Life
2000 hr.
Bulb Finish
Red
Rough Service
No
For Enclosed Fixtures
No
Bulb Beam Angle
60 Degrees
Three-Way
No
Item
Incandescent Reflector Lamp
Color Temperature
2800 K
Color Rendering Index
100.0

Description

Incandescent Reflector Lamp, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape BR30, Bulb Finish Red, Color Rendering Index 100.0, Color Temperature 2800 K, Lumens 650, Shatter-Resistant No, Voltage 130, Watts 75, Bulb Beam Angle 60 Degrees , Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 5 3/8 in, Standards Exempt from 2012 Lighting Legislation Energy Standards, Bulb Power Source Direct Wired

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.