Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lumapro LUMAPRO 7.6 W, LED Magnifier Light 32PE42

LUMAPRO 7.6 W, LED Magnifier Light (Discontinued)

  • Mfr # 32PE42
  • Zoro # G9199434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32PE42
Zoro #
G9199434
UPC #
190735577400
Country of Origin
China

Dimensions

Cord Length
6 ft
Overall Length
32 in
Arm Length
16 in
Power Cord Length
6 ft
Head Width
6.2 in
Lens Height
14.2 in
Lens Width
6.2 in

Details

Item
Rectangular Magnifier Light
Type
Magnifier Light
Magnification
1.75x
Lumens
445 lm
Diopter
3
Color
Black
Magnifier Light Shape
Rectangular
Magnifier Light Base
Weighted Base
Special Features
ESD Safe, Fully Enclosed Spring Balanced Arm, Optical Glass Lens
Bulb Technology
LED
Standards
CEC, cETLus Listed, FCC
Lamp Type
Led
Watts
7.6 W
Dimmable
No
Lamp Included
Yes
Lighting Technology
LED
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Power Source
Power Cord and Plug
Operating Voltage
100 to 240V AC
Number of Bulbs
1 (LED)
Includes Ultraviolet Light
No
Max. Brightness Range
Less than 500 lm
Lens Shape
Rectangular
Application
Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas
Includes Bulb
Yes
Wattage
7.6 W
Lens Material
Glass
Arm Reach
16 in
Features
Fully Enclosed Spring Balanced Arm, Optical Glass Lens
Arm Design
Articulating
Mount Type
Weighted Base
ESD Safe
Yes
Maximum Brightness
445 lm

Description

Rectangular Magnifier Light, Arm Design Articulating, Arm Reach 16 in, Clamping Capacity Not Applicable, Color Black, Diopter 3, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 1.75x, Maximum Brightness 445 lm, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Application Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas, Dimmable No, ESD Safe Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.