Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lumapro LUMAPRO 7.6 W, LED Magnifier Light 32PE46

LUMAPRO 7.6 W, LED Magnifier Light (Discontinued)

  • Mfr # 32PE46
  • Zoro # G9199477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32PE46
Zoro #
G9199477
UPC #
190735577448
Country of Origin
China

Dimensions

Overall Length
36 in
Cord Length
6 ft
Lens Diameter
7.5 in x 6.2 in x 8.7 in
Arm Length
18 in
Power Cord Length
6 ft
Lens Width
7.5 in
Overall Height
36 in
Lens Height
6.2 in

Details

Item
Rectangular Magnifier Light
Type
Magnifier Light
Magnification
2.25x
Lumens
445 lm
Diopter
5
Color
Black
Magnifier Light Shape
Rectangular
Magnifier Light Base
Clamp Base
Lamp Type
Led
Dimmable
No
Special Features
ESD Safe, Fully Enclosed Spring Balanced Arm, Optical Glass Lens
Lighting Technology
LED
Lamp Included
Yes
Standards
CEC, cETLus, FCC
Bulb Technology
LED
Watts
7.6 W
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Maximum Brightness
445 lm
Head Shape
Rectangular
Includes Bulb
Yes
Wattage
7.6 W
Arm Reach
18 in
Mount Type
Clamp

Description

Rectangular Magnifier Light, Arm Reach 18 in, Color Black, Diopter 5, Lens Diameter 7.5 in x 6.2 in x 8.7 in, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 445 lm, Mount Type Clamp, Dimmable No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.