Zoro Homepage
This item is Discontinued.
Lumapro LUMAPRO Halogen Yellow Temporary Job Site Light 4VM74

LUMAPRO Halogen Yellow Temporary Job Site Light (Discontinued)

  • Mfr # 4VM74
  • Zoro # G2778526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VM74
Zoro #
G2778526
UPC #
190735583241
Country of Origin
Unknown

Dimensions

Max. Extension Height
84 in
Job Site Lighting Max. Height
84"
Cord Length
6 ft.
Cord Length - Job Site Lighting
6 ft

Details

Item
Temporary Job Site Light
Voltage
120V AC
Lumens
9000
Standards
UL
Light Distribution - Job Site Lighting
Flood
Base Style
Floor Stand
Guard Type
Wire
Lamp Included
Yes
Lighting Technology
Halogen
Gauge/Conductor
18/3
Light Distribution
Flood
Safety Rated
Not Safety Rated
Lamp Watts
500
Power Source - Job Site Lighting
Corded (AC)
Lamp Type
Halogen
Item - Job Site Lighting
Temporary Job Site Light
Replacement Lamp
2CVB7
Type - Job Site Lighting
Floor Stand
Color
Yellow
Rated Life
2,000 hr
Number of Lamp Heads
2

Description

Temporary Job Site Light, Lighting Technology Halogen, Number of Lamp Heads 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.